Semi-Electric Pallet Stacker, 3300 lb Capacity, 118.1 in Lift, 45.3 in Forks, Blue
- Mfr # S15J
- Zoro # G7176627
product price:
$
4,751.99
/ea
Key Features
Overall Height
118 in.
Overall Length
70 in.
Overall Width
41.3-57.3 in.
Material
Steel
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S15J
- Zoro #
- G7176627
- UPC #
- 649862962691
- Country of Origin
- China
Dimensions
- Overall Height
- 118 in.
- Overall Length
- 70 in.
- Overall Width
- 41.3-57.3 in.
- Length
- 70 in.
- Lifting Height Max.
- 118.1 in
- Fork Width
- 8.3-32.7 in
- Width
- 41.3 in.
- Height
- 81.1
- Fork Length
- 45.3 in
Details
- Material
- Steel
- Color
- Blue
- Load Capacity
- 3300 lb
- Item
- Semi -Electric Pallet Stacker
- Features
- Weight
- 990
- For Use With
- Used for loading goods onto or unloading goods from pallets and stacking goods Compact truck body, especially suitable for narrow aisles and small spaces
- Capacity
- 3300 lbs
- Voltage
- 12V, 120V
Description
The EOSLIFT S15J is an industrial-grade semi-electric pallet stacker with a 3,300 lb capacity, 45.3 in forks and a maximum lift height of 118.1 in. It has a compact steel body in blue, intended for loading/unloading and stacking goods on pallets, and is configured for use in narrow aisles and small spaces.
Key Features:
- Item: Semi-Electric Pallet Stacker
- Capacity: 3,300 lb
- Fork length: 45.3 in
- Fork width: 8.3–32.7 in (adjustable)
- Maximum lifting height: 118.1 in
- Overall height: 118 in
- Height: 81.1 in
- Overall length: 70 in
- Overall width: 41.3–57.3 in
- Material: Steel
- Color: Blue
- Weight: 990 lb
- Voltage: 12/120 V/Ah
- Features: efficient, energy-saving power unit
- Features: overload protection
- Features: throttle valve with pressure compensation for stable lowering
- Features: C-type high-strength steel frame for stable lifting and lowering
- Features: hydraulic reservoir with filter to reduce contamination of the hydraulic system
- Features: ergonomic handle for operator comfort
- Features: mechanically assisted steering for easier travel
- Design: compact truck body suitable for narrow aisles and small spaces
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.