Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loose Absorbent, 16 Qt Volume Absorbed per Package, 25 lb Weight Bag, Not Scented

  • Mfr # 9725

  • Zoro # G0465081


product price: $14.59
/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
16 qt
Container Type
Bag
Container Size
25 lb
Composition
Diatomaceous Earth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9725
Zoro #
G0465081
UPC #
780548782575
Country of Origin
United States

Dimensions

Container Size
25 lb
Container Length
48 in
Container Depth
40 in
Container Height
72 in

Details

Item
Granular Sorbent
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
16 qt
Container Type
Bag
Composition
Diatomaceous Earth
Weight
25 lb
Volume Absorbed Range
0 to 9 gal
Color
Tan
Scent
Not Scented
Standards
NSF
NSF Rating
J1
Slip Resistant
Yes
Silica Free
No
Purchase Quantity
Bag, Pallet
Composition Detail
Diatomaceous Earth
Features
100% Natural Mineral
Sold as Pallet/Each
Pallet
Specialized Applications
Chemical Laboratories, Convenience Stores, Custodial Services, Factories, Food and Beverage, Home, Research and Development Labs
Granular Grade
Fine Coarse
Product Type
Granular Sorbent
Non-Abrasive
No
Container Type and Capacity
25 lb Bag
Disinfecting
No

Description

Granular Sorbent, Fluids Absorbed Universal, Container Type Bag, Composition Detail Diatomaceous Earth, Container Type and Capacity 25 lb Bag, Weight 25 lb, Volume Absorbed per Pkg. 16 qt, Granular Grade Fine Coarse, Specialized Applications Chemical Laboratories, Convenience Stores, Custodial Services, Factories, Food and Beverage, Home, Research and Development Labs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.