Loose Absorbent, 9 qt Volume Absorbed Per Pkg, 25 lb Wt, Universal, Unscented, Off White
Mfr # 9825
Zoro # G0145888
product price: $15.29
/eaKey Features
Volume Absorbed per Pkg.
9 qt
Weight
25 lb
Container Type
Bag
Scent
Not Scented
Silica Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9825
Zoro #
G0145888
UPC #
-
Country of Origin
United States
Dimensions
Container Size
25 lb
Height
72 in
Length
48 in
Container Length
48 in
Container Depth
40 in
Container Height
72 in
Description
Granular Sorbent, Fluids Absorbed Universal, Container Type Bag, Composition Detail Diatomaceous Earth, Container Type and Capacity 25 lb Bag, Weight 25 lb, Volume Absorbed per Pkg. 9 qt, Granular Grade Medium Coarse, Specialized Applications Airports, Automotive Businesses, Emergency Responders, Farmhouse, Home, Trucks and Heavy Equipment, Waste Management Companies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.