Shop EPCO
Create Account
Ebp544 Ss 544Mm Bar Pulls - Stainless Steel
- Mfr # EBP544 SS
- Zoro # G503992656
product price:Â
$
62.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBP544 SS
- Zoro #
- G503992656
- UPC #
- 747925234294
- Country of Origin
- China
Description
Distinctive stainless look ideal for commercial and residential cabinetry.
Projection drawer face to front edge of pull 35mm.
Bar diameter 12mm.
Gap between drawer face and pull 23mm.
Leg diameter 10mm.
Includes 8-32 1" stainless steel screws.
Color: Stainless Steel.
Size: 544 mm.
24-9/16" overall.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.