17 in x 12 in x 3.5 in Laptop Shipping Box, Kraft, Corrugated / Foam, Single, 32 ECT

  • Mfr # LTC-S004-01

  • Zoro # G806883293


product price:  $20.79
/ea

Key Features

Inside Length
17 in
Inside Width
12 in
Inside Height
3.5 in
Wall Type
Single
Maximum Load Capacity
200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTC-S004-01
Zoro #
G806883293
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
17 in
Inside Width
12 in
Inside Height
3.5 in
Inside LxWxH
17x12x3.5

Details

Item
Laptop Shipping Box
Wall Type
Single
Maximum Load Capacity
200 lbs
Material
Corrugated / Foam
Color
Kraft
Board Test
32 ECT
Features
Sustainable, 100% recyclable, and Reusable Universal laptop shipping box with section for docking stations & accessories Will fit laptop between these sizes: Laptop Max - 15.125"" x 10.25"" x 1"" Laptop Min- 11"" x 7"" x 0.5"" No overpack needed. Optimized for lowest shipping cost. Just insert product, close, tape (included), and ship! FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Weight
15 oz
Fluting Profile
C Flute

Description

theBOXlargeV2 is a universal laptop packaging solution with dock & accessories compartment.
Sustainable, 100% recyclable, and Reusable packaging
No overpack needed. No packing materials are needed.
Just insert the product, close, tape (included), and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 17.25" (L) x 11.675" (W) x 3.75" (H)
Weight: 14 oz.
theBOXlargeV2 will fit laptops between the following sizes:
Laptop Max Size - 15.125" x 10.25" x 1"
Laptop Min Size - 11" x 7" x 0.5"
Fits MacBook Pro Models: A1150, A1211, A1226, A1260, A1286, A1278, A1398, A1425, A1502, A1706, A1707, A1708, A1989, A1990, A2141, A2159, A2289
Fits MacBook Air Models: A1237, A1304, A1370, A1369, A1465, A1466, A1932, A2179

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.