17.5 in x 12.5 in x 12.5 in Universal Bulk Laptop Shipping, Kraft, Foam, Single Wall

  • Mfr # E05557

  • Zoro # G016147352


product price:  $46.99
/ea

Key Features

Inside Length
17.5 in
Inside Width
12.5 in
Inside Height
12.5 in
Wall Type
Single Wall
Maximum Load Capacity
200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05557
Zoro #
G016147352
UPC #
-
Country of Origin
China

Dimensions

Inside Length
17.5 in
Inside Width
12.5 in
Inside Height
12.5 in
Inside LxWxH
17.5x12.5x12.5

Details

Item
Universal Bulk Laptop Shipping
Wall Type
Single Wall
Maximum Load Capacity
200 lbs
Material
Foam
Color
Kraft
Fluting Profile
C Flute

Description

Innovative design for both shipping and handling of laptops - protects laptops from handling damage during production/repair to shipping of laptops in bulk with engineered, individual protective cells for each laptop.Handling container with self-locking lid - can be used during the handling, test, and storage of laptops during manufacturing, repair, and fulfillment of laptop shipments. Eco-Friendly and sustainable: Made from reusable and recyclable materials, our Bulk laptop shipping and handling box is environmentally friendly and can be re-used for multiple transits.Versatile design: Use the custom designed insert as handling container with self-locking lid to protect laptop during assembly, repair, or storage. Use the same insert with carton for shipments.Optimal Protection: The internal insert is made from polypropylene and provides FedEx/UPS/USPS certified product protection during handling, storage, and shipping.Holds up to 5 laptops with accessories slotFits laptops max dimensions 15.13in L x 1.13in D x 10.25in HShipping Box Dimensions - 17.5in L x 12.25in D x 12.5in H


  • Innovative design for both shipping and handling of laptops – protects laptops from handling damage during production/repair to shipping of laptops in bulk with engineered, individual protective cells for each laptop.
  • Eco-Friendly & 100% sustainable: Made from 100% reusable and recyclable materials, our Bulk laptop shipping and handling box is environmentally friendly and can be re-used for multiple transits.
  • Versatile design: Use the custom designed insert as handling container with self-locking lid to protect laptop during assembly, repair, or storage. Use the same insert with carton for shipments.
  • Holds up to 5 laptops with accessories slot
  • Fits laptops max dimensions 15.13"L x 1.13"D x 10.25" H
  • Shipping Box Dimensions - 17.5"L x 12.25"D x 12.5"H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.