17.5 in x 16.5 in x 2 in Laptop Shipping Box, Kraft, Corrugated / Foam, Single, 32 ECT

  • Mfr # LTC-S003-05

  • Zoro # G906883285


product price:  $14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Inside Length
17.5 in
Inside Width
16.5 in
Inside Height
2 in
Wall Type
Single
Maximum Load Capacity
65 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTC-S003-05
Zoro #
G906883285
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
17.5 in
Inside Width
16.5 in
Inside Height
2 in
Inside LxWxH
17.5x16.5x2

Details

Item
Laptop Shipping Box
Wall Type
Single
Maximum Load Capacity
65 lbs
Material
Corrugated / Foam
Color
Kraft
Board Test
32 ECT
Weight
16 oz
Features
Sustainable, 100% recyclable, and Reusable Universal laptop packaging solution. Just insert product, close, apply Lithium Battery Label (included), tape (included), and ship! Will fit laptop between these sizes: Laptop Max - 15.447"" x 12"" x 1"" Laptop Min- 12.125"" x 8.5"" x 0.25"" No overpack needed. Optimized for lowest shipping cost FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Fluting Profile
C Flute

Description

theBOXlargeV1 is a universal laptop packaging solution.
Sustainable, 100% recyclable, and Reusable packaging
No overpack needed. No packing materials are needed.
Just insert the product, close, tape (included), and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 17.75" (L) x 16.5" (W) x 2.375" (H)
Weight: 15 oz.
theBOXlargeV1 will fit laptop between the following sizes:
Laptop Max - 15.447" x 12" x 1"
Laptop Min - 12.25" x 8.5" x 0.25"
Fits MacBook Pro Models: A1150, A1151, A1211, A1226, A1229, A1260, A1261, A1286, A1278, A1398, A1425, A1502, A1707, A1990, A2141, A2289
Fits MacBook Air Models: A1369, A1466

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.