
17.5 in x 16.5 in x 2 in Laptop Shipping Box, Kraft, Corrugated / Foam, Single, 32 ECT
Mfr # LTC-S003-10
Zoro # G806883286
product price:Â $14.15
/ea
Sold in multiples of 10 for $141.50
Key Features
Inside Length
17.5 in
Inside Width
16.5 in
Inside Height
2 in
Wall Type
Single
Maximum Load Capacity
200 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LTC-S003-10
Zoro #
G806883286
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
17.5 in
Inside Width
16.5 in
Inside Height
2 in
Inside LxWxH
17.5x16.5x2
Details
Item
Laptop Shipping Box
Wall Type
Single
Maximum Load Capacity
200 lbs
Material
Corrugated / Foam
Color
Kraft
Board Test
32 ECT
Weight
17 oz
Features
Fluting Profile
C Flute
Description
theBOXlargeV1 is a universal laptop packaging solution.
Sustainable, 100% recyclable, and Reusable packaging
No overpack needed. No packing materials are needed.
Just insert the product, close, tape (included), and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 17.75" (L) x 16.5" (W) x 2.375" (H)
Weight: 15 oz.
theBOXlargeV1 will fit laptop between the following sizes:
Laptop Max - 15.447" x 12" x 1"
Laptop Min - 12.25" x 8.5" x 0.25"
Fits MacBook Pro Models: A1150, A1151, A1211, A1226, A1229, A1260, A1261, A1286, A1278, A1398, A1425, A1502, A1707, A1990, A2141, A2289
Fits MacBook Air Models: A1369, A1466
Sustainable, 100% recyclable, and Reusable packaging
No overpack needed. No packing materials are needed.
Just insert the product, close, tape (included), and ship!
FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Box Dimensions: 17.75" (L) x 16.5" (W) x 2.375" (H)
Weight: 15 oz.
theBOXlargeV1 will fit laptop between the following sizes:
Laptop Max - 15.447" x 12" x 1"
Laptop Min - 12.25" x 8.5" x 0.25"
Fits MacBook Pro Models: A1150, A1151, A1211, A1226, A1229, A1260, A1261, A1286, A1278, A1398, A1425, A1502, A1707, A1990, A2141, A2289
Fits MacBook Air Models: A1369, A1466
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.