Zoro Homepage

Black Foam 26 in L, 24 in W, 15 in H

  • Mfr # E06545-24

  • Zoro # G116147351


product price: $89.99
/pk 24, $3.75/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Length
26 in
Overall Height
15 in
Material
Foam
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E06545-24
Zoro #
G116147351
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Length
26 in
Overall Height
15 in

Details

Material
Foam
Color
Black

Description

Self-gripping design allows for quick and simple installation onto any edgeNon-abrasive foamCut to sizeProduct measurements are:Reusable and recyclable


  • Self-gripping design allows for quick and simple installation onto any edge
  • Non-abrasive foam
  • Cut to size as needed with knife
  • Each piece measures 24"L x 2.5"W x 3"H
  • 100% reusable and recyclable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.