38 in x 19 in x 8 in Computer Monitor Shipping Box, Kraft, Corrugated / Foam, Double, 275#

  • Mfr # 30E03131-01

  • Zoro # G606883295


product price:  $51.65
/ea

Key Features

Inside Length
38 in
Inside Height
8 in
Wall Type
Double
Maximum Load Capacity
100 lbs
Material
Corrugated / Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30E03131-01
Zoro #
G606883295
UPC #
687368926687
Country of Origin
United States

Dimensions

Inside Length
38 in
Inside Width
19 in
Inside Height
8 in
Inside LxWxH
38x8x19

Details

Item
Computer Monitor Shipping Box
Wall Type
Double
Maximum Load Capacity
100 lbs
Material
Corrugated / Foam
Color
Kraft
Board Test
275#
Features
Sustainable, 100% recyclable, and Reusable Universal monitor shipping box with section for accessories Will fit monitors between sizes 23"" to 27"" No overpack needed. Optimized for lowest shipping cost. Just insert product, close, tape (included), and ship! FedEx/UPS/USPS/ISTA Certified. Passes all transit testing requirements!
Weight
5 lb

Description

Universal 23"-27" monitor packaging solution with accessories compartment for monitor stand and cables. Ship your monitor worry-free. The universal monitor box will fit monitors between the following sizes: Max - 25" x 15.25" x 2.25" and Min- 20" x 11.75" x 1". Arrives assembled, no overpack, tested and passed all transit shipping requirements. Optimized for the lowest cost to ship.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.