Zoro Homepage

WIFI SURGE PROTECTOR 30A 120V

  • Mfr # EXRV30M30FSP-WF

  • Zoro # G816492379


product price: $139.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
TT-30P
Height
2.54 in
Enclosure Material
PVC & Copper
Standards
cETLus
Length
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXRV30M30FSP-WF
Zoro #
G816492379
UPC #
850009820877
Country of Origin
China

Dimensions

Height
2.54 in
Length
11.6 in
Width
6.09 in

Details

Item
Surge Protector
NEMA Plug Configuration
TT-30P
Enclosure Material
PVC & Copper
Standards
cETLus
Max. Amps
30 A
Voltage
120 V
Operating Wattage
3,600 W
Hz
60
Color
Black
Outlet Type
TT-30R
Surge Protection
3,600 Joules

Description

  • 30Amp Surge Protector
  • Protects against power surges and a lightning strike
  • ldentifies electrical wiring faults
  • 3600 Joules for 30Amp surge protector
  • Low and high voltage protection. (low <106V, high >132V)
  • Low and high-frequency indicator
  • Wi-Fi & Bluetooth control by APP
  • Free Phone
  • Analyzing Park Power
  • Kilowatt Usage Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.