Zoro Homepage

WIFI SURGE PROTECTOR 50A 120V

  • Mfr # EXRV50M50FSP-WF

  • Zoro # G016492346


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
PVC & Copper
NEMA Plug Configuration
14-50P
Height
3.33 in
Voltage
240 V
Width
10.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXRV50M50FSP-WF
Zoro #
G016492346
UPC #
850009820884
Country of Origin
China

Dimensions

Height
3.33 in
Width
10.02 in
Length
13.96 in

Details

Enclosure Material
PVC & Copper
NEMA Plug Configuration
14-50P
Voltage
240 V
Standards
cETLus
Max. Amps
50 A
Item
Surge Protector
Outlet Type
14-50R
Surge Protection
7,200 Joules
Operating Wattage
12,000 W
Color
Black
Hz
60

Description

  • 50Amp Surge Protector
  • Protects against power surges and a lightning strike
  • ldentifies electrical wiring faults
  • 7200 Joules for 50Amp surge protector
  • Low and high voltage protection. (low <106V, high >132V)
  • Low and high-frequency indicator
  • Wi-Fi & Bluetooth control by APP
  • Free Phone
  • Analyzing Park Power
  • Kilowatt Usage Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.