Zoro Homepage

7' 7-Way Trailer Cord with Conjunction Wire Box

  • Mfr # EXRV078-7X

  • Zoro # G316492350


product price: $26.75
/ea

Key Features

Number of Conductors
7
Wire Size (Wire and Cable)
10AWG*2C+12AWG*1C+14AWG*4C
Conductor Material
Copper
Color
Black
Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXRV078-7X
Zoro #
G316492350
UPC #
810156090462
Country of Origin
China

Dimensions

Wire Size (Wire and Cable)
10AWG*2C+12AWG*1C+14AWG*4C
Length
7 ft

Details

Number of Conductors
7
Conductor Material
Copper
Color
Black
Wire and Cable Item
Trailer Cord
Insulation Material (Wire and Cable)
PVC
Application
Trailer Wiring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.