Zoro Homepage

8' 7-Way Trailer Cord with Conjunction Wire Box

  • Mfr # EXRV078-8X

  • Zoro # G616492333


product price: $29.59
/ea

Key Features

Color
Black
Wire Size (Wire and Cable)
10AWG*2C+12AWG*1C+14AWG*4C
Application
Trailer Wiring
Number of Conductors
7
Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXRV078-8X
Zoro #
G616492333
UPC #
810156090479
Country of Origin
China

Dimensions

Wire Size (Wire and Cable)
10AWG*2C+12AWG*1C+14AWG*4C
Length
8 ft

Details

Color
Black
Application
Trailer Wiring
Number of Conductors
7
Insulation Material (Wire and Cable)
PVC
Conductor Material
Copper
Wire and Cable Item
Trailer Cord

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.