
CCS2 SAE1772 to Tesla Adapter
Mfr # EV-CCS2T
Zoro # G916492347
product price: $92.79
/ea
Free Shipping & Returns
Key Features
Storage Temp. Range
-40°C to 85°C
Amps
80A
Output Power
250kW
Operating Temp. Range
-30°C to 50°C
Material
PVC & Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EV-CCS2T
Zoro #
G916492347
UPC #
810156090639
Country of Origin
China
Dimensions
Width
3.15 in
Height
5.51 in
Length
5.12 in
Details
Storage Temp. Range
-40°C to 85°C
Amps
80A
Output Power
250kW
Operating Temp. Range
-30°C to 50°C
Material
PVC & Copper
Voltage
240V
Standards
CSA
Color
Black
Item
Electric Car Chargers
Application
EV Charging
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.