Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardwired Level 2 48 Amp J1772 EV Charger

  • Mfr # ZAA411C-CS

  • Zoro # G416492373


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
-20°C to 55°C
Output Power
11.5kW
Material
PVC & Copper
Charging Mode
Type 3
Width
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAA411C-CS
Zoro #
G416492373
UPC #
810156090943
Country of Origin
China

Dimensions

Width
19.69 in
Height
7.87 in
Cable Length
23 ft
Length
23.62 in

Details

Operating Temp. Range
-20°C to 55°C
Output Power
11.5kW
Material
PVC & Copper
Charging Mode
Type 3
Communication Protocol
OCPP 1.6J
Voltage
240V
Color
Black
Item
Electric Car Chargers
Amps
48A
Operating Altitude
2000 m
Connector Type
SAE J1772 Type 1 plug
Standards
CSA; UL 2594, UL 2231- 1, UL 2231-2, UL 2251 UL1998
Application
EV Charging

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.