Zoro Homepage

Portable Level 2 32 Amp EV Charger

  • Mfr # ZBAA407E-CS

  • Zoro # G416492335


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Amps
32A
Operating Temp. Range
-20°C to 55°C
Output Power
7kW
Application
EV Charging
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBAA407E-CS
Zoro #
G416492335
UPC #
810156090950
Country of Origin
China

Dimensions

Width
15.75 in
Length
19.69 in
Height
7.87 in

Details

Amps
32A
Operating Temp. Range
-20°C to 55°C
Output Power
7kW
Application
EV Charging
Color
Black
Connector Type
SAE J1772 Type 1
Operating Altitude
2000 m
Standards
CSA; UL 2594, UL 2231- 1, UL 2231-2, UL 2251 UL1998
Communication Protocol
OCPP 1.6J
Charging Mode
Type 2
Item
Electric Car Chargers
Material
PVC & Copper
Voltage
240V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.