Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Level 2 48 Amp EV Charger

  • Mfr # ZBAA411E-CS

  • Zoro # G116492369


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Application
EV Charging
Material
PVC & Copper
Color
Black
Amps
48A
Connector Type
SAE J1772 Type 1 plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBAA411E-CS
Zoro #
G116492369
UPC #
810156090967
Country of Origin
China

Dimensions

Height
7.87 in
Cable Length
23 ft
Length
19.69 in
Width
15.75 in

Details

Application
EV Charging
Material
PVC & Copper
Color
Black
Amps
48A
Connector Type
SAE J1772 Type 1 plug
Output Power
11.5kW
Communication Protocol
OCPP 1.6J
Standards
CSA
Item
Electric Car Chargers
Charging Mode
Type 2
Voltage
240V
Operating Altitude
2000 m
Operating Temp. Range
-20°C to 55°C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.