Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE1772 to Tesla Adapter

  • Mfr # EV-J2T

  • Zoro # G616492364


product price: $33.29
/ea

Key Features

Charging Mode
Type 2
Frequency
50-60Hz
Power Source
Plug-In
Operating Temp. Range
-30°C to 50°C
Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV-J2T
Zoro #
G616492364
UPC #
810156090608
Country of Origin
China

Dimensions

Height
1.97 in
Length
3.15 in
Width
1.97 in

Details

Charging Mode
Type 2
Frequency
50-60Hz
Power Source
Plug-In
Operating Temp. Range
-30°C to 50°C
Amps
60A
Item
Electric Car Chargers
Standards
cETL
Voltage
240V
Material
PVC & Copper
Color
Black
Application
EV Charging
Connector Type
Tesla

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.