
ADAPT 160 USB II
Mfr # 1000915
Zoro # G914908338
product price: $61.99
/eaKey Features
Color
Black
Cable Length
5.86 ft
Features
In-Line Controller, Lightweight, Multifunction Button, Adjustable Headband, Folding Microphone, ActiveGard, Unified Communication, Flexible, Comfortable, Plug and Play, Fold-flat
Height
2.3"
Corded/Wireless
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1000915
Zoro #
G914908338
UPC #
840064407168
Country of Origin
China
Dimensions
Cable Length
5.86 ft
Height
2.3"
Details
Color
Black
Item
Headset
Features
In-Line Controller, Lightweight, Multifunction Button, Adjustable Headband, Folding Microphone, ActiveGard, Unified Communication, Flexible, Comfortable, Plug and Play, Fold-flat
Corded/Wireless
Corded
Sound Mode
Stereo
Series
100
Detachable Microphone
No
Earpiece Type
Binaural
Integrated Microphone
Yes
Compatibility
UC
Host Interface
USB
Ear Cushion Material
Foam
Earpiece Design
On-ear
Microphone Design
Boom
Microphone Technology
Noise Cancelling
Connectivity Technology
Wired
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.