
ADAPT 165T USB-C II
Mfr # 1000906
Zoro # G114908398
product price: $83.79
/ea
Free Shipping & Returns
Key Features
Cable Length
7.58 ft
Features
Flexible, Detachable Cable, Foldable, Fold-flat, Adjustable Headband, Plug and Play, Comfortable, ActiveGard, In-Line Controller, Microsoft Teams Button, Lightweight
Corded/Wireless
Corded
Compatibility
Microsoft Teams and UC
Ear Cushion Material
Leatherette
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000906
Zoro #
G114908398
UPC #
840064407076
Country of Origin
China
Dimensions
Cable Length
7.58 ft
Details
Item
Headset
Features
Flexible, Detachable Cable, Foldable, Fold-flat, Adjustable Headband, Plug and Play, Comfortable, ActiveGard, In-Line Controller, Microsoft Teams Button, Lightweight
Corded/Wireless
Corded
Compatibility
Microsoft Teams and UC
Ear Cushion Material
Leatherette
Host Interface
USB Type C, Mini-phone (3.5mm)
Earpiece Type
Binaural
Sound Mode
Stereo
Earpiece Design
On-ear
Detachable Microphone
No
Integrated Microphone
Yes
Microphone Design
Boom
Series
100
Connectivity Technology
Wired
Mount Type
Ear-cup
Noise Canceling
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.