Zoro Homepage

ADAPT 661

  • Mfr # 1001004

  • Zoro # G414908173


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Includes
BTD 800 USB-C Dongle, USB-C Cable with Micro-USB Connector, Audio Cable (2.5 mm and 3.5 mm Jack Plugs), Carry Case, Safety Guide, Compliance Sheet
Features
Corded/Wireless
Corded/Wireless
Wireless Technology
Bluetooth
Compatibility
Mobile , Softphone, PC, Mac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001004
Zoro #
G414908173
UPC #
840064408066
Country of Origin
China

Details

Item
Headset
Includes
BTD 800 USB-C Dongle, USB-C Cable with Micro-USB Connector, Audio Cable (2.5 mm and 3.5 mm Jack Plugs), Carry Case, Safety Guide, Compliance Sheet
Features
Corded/Wireless
Corded/Wireless
Wireless Technology
Bluetooth
Compatibility
Mobile , Softphone, PC, Mac
Microphone Technology
MEMS Technology, Noise Cancelling
Sound Pressure Level
118 dB
Earpiece Design
Over-the-ear
Min. Frequency Response
17 Hz
Impedance
490 Ohm
Earpiece Type
Binaural
Application
Office, Music
Integrated Microphone
Yes
Max. Frequency Response
23 kHz
Bluetooth Standard
Bluetooth 5.0
Detachable Microphone
No
Wireless Operating Distance
82 ft
Sound Mode
Stereo
Host Interface
USB Type C, Sub-mini phone (2.5mm), Mini-phone (3.5mm)
Series
600

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.