
ANALOGUE STEREO CHAT HEADSET FOR VOIP AND MULTIMEDIA. 4 POLE, 3.5MM CONNECTOR
Mfr # 1000445
Zoro # G414908241
product price: $17.89
/eaKey Features
Color
Black
Cable Length
6.56 ft
Features
Durable, Robust, Lightweight, Plug and Play, Comfortable, Multi-platform Support
Height
6.3 in
Corded/Wireless
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000445
Zoro #
G414908241
UPC #
840064402460
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Height
6.3 in
Details
Color
Black
Item
Headset
Features
Durable, Robust, Lightweight, Plug and Play, Comfortable, Multi-platform Support
Corded/Wireless
Corded
Integrated Microphone
Yes
Detachable Microphone
No
Compatibility
PS4, Nintendo Switch, Xbox One, Mac OSX, Mobile Phones, PC, Tablet PC
Impedance
32 Ohm
Earpiece Design
On-ear
Sound Pressure Level
95 dB
Max. Frequency Response
17 kHz
Microphone Design
Boom
Sound Mode
Stereo
Earpiece Type
Binaural
Microphone Technology
Noise Cancelling, Uni-directional
Min. Frequency Response
42 Hz
Host Interface
Mini-phone (3.5mm)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.