COMBINE THE EXPAND VISION 5 ALL-IN-ONE VIDEO BAR AND EXPAND CONTROL MEETING ROOM
Mfr # 1001181
Zoro # G921697041
product price:Â $3,606.99
/ea
Free Shipping & Returns
Key Features
Features
Digital PTZ
Wireless LAN
Yes
Maximum Frame Rate
60 fps
Ethernet Technology
Ethernet
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1001181
Zoro #
G921697041
UPC #
888434587843
Country of Origin
China
Dimensions
Height
2.9 in
Width
4.5 in
Details
Features
Digital PTZ
Wireless LAN
Yes
Maximum Frame Rate
60 fps
Ethernet Technology
Ethernet
Form Factor
Wall Mountable
Product Line
EXPAND Vision 5
HDMI In
Yes
Graphics Modes (Live)
Full HD
USB
Yes
HDMI Out
Yes
Maximum Video Resolution (Live)
1920 x 1080
Video Encoding
H.264, MPEG-4, VP8
Includes
EXPAND Vision 5 Video Conference Equipment, Universal power supply, HDMI cable, Wall mount bracket, Safety guide, Quick quide, Compliance sheet
Item
Video Conference Equipment
Description
TABLET. ENABLE AUDIO AND VIDEO FOR SMALL MEETING ROOMS. CONTROL AND SCHEDULE YO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.