Zoro Homepage

EPOS EXPAND 80T Speakerphone - Black, Silver

  • Mfr # 1000203

  • Zoro # G714875045


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Multimedia, Music Controls, Voice Prompt, Bluetooth, Microsoft Teams Button, Conferencing
Includes
PowerSupply, USBCable, BTDongle, USBAdapter
Depth
12.44 in
Height
1.81 in
Storage Temp. Range
-20°C to 70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000203
Zoro #
G714875045
UPC #
840064400046
Country of Origin
China

Dimensions

Depth
12.44 in
Height
1.81 in
Width
4.69 in

Details

Features
Multimedia, Music Controls, Voice Prompt, Bluetooth, Microsoft Teams Button, Conferencing
Includes
PowerSupply, USBCable, BTDongle, USBAdapter
Item
Speakerphone
Storage Temp. Range
-20°C to 70°C
Operating Temp. Range
5°C to 55°C
Compatibility
PCSoftphone, Mobilephone, Deskphone, Tablet
USB
Yes
Color
Black, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.