
IMPACT 1060
Mfr # 1001134
Zoro # G414908210
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Includes
IMPACT 1000 ANC Ear Pads, Battery, USB-C Cable
Cable Length
3.94 ft
Features
Beamforming Microphone, Hybrid Active Noise Cancelling, Comfortable, ActiveGard; Noise Canceling
Corded/Wireless
Corded/Wireless
Microphone Technology
Noise Cancelling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1001134
Zoro #
G414908210
UPC #
840064409360
Country of Origin
Denmark
Dimensions
Cable Length
3.94 ft
Details
Item
Headset
Includes
IMPACT 1000 ANC Ear Pads, Battery, USB-C Cable
Features
Beamforming Microphone, Hybrid Active Noise Cancelling, Comfortable, ActiveGard; Noise Canceling
Corded/Wireless
Corded/Wireless
Microphone Technology
Noise Cancelling
Application
Voice Call, PC, Office, Phone, Home, Smartphone
Integrated Microphone
Yes
Green Environmental Attribute
Environmentally Friendly
Earpiece Design
On-ear
Microphone Design
Boom
Earpiece Type
Binaural
Wireless Technology
Bluetooth
Series
1000
Sound Mode
Stereo
Host Interface
USB Type C
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.