
IMPACT 1060 ANC
Mfr # 1001130
Zoro # G914908246
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
IMPACT 1000 ear pads IMPACT 1000 ANC ear pads Battery USB-C cable
Features
Lightweight, Comfortable, Active Noise Canceling, Mute Light Indicator, Ambient Noise, Wideband Audio, Talk-Through, Breathable, Beamforming Microphone, USB Charging, Padded Headband
Corded/Wireless
Wireless
Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1001130
Zoro #
G914908246
UPC #
840064409322
Country of Origin
Denmark
Details
Color
Black
Item
Headset
Includes
IMPACT 1000 ear pads IMPACT 1000 ANC ear pads Battery USB-C cable
Features
Lightweight, Comfortable, Active Noise Canceling, Mute Light Indicator, Ambient Noise, Wideband Audio, Talk-Through, Breathable, Beamforming Microphone, USB Charging, Padded Headband
Corded/Wireless
Wireless
Wireless Technology
Bluetooth
Sound Mode
Stereo
Microphone Design
Boom
Green Environmental Attribute
Environmentally Friendly
Earpiece Type
Binaural
Earpiece Design
On-ear
Noise Canceling
Yes
Environmentally Friendly
Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.