
IMPACT 1060T
Mfr # 1001138
Zoro # G314908099
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Includes
IMPACT 1000 Ear Pads, IMPACT 1000 ANC Ear Pads, Battery, USB-C Cable
Features
Mute Light Indicator, Ambient Noise, Active Noise Canceling, Lightweight, Breathable, Padded Headband, USB Charging, Beamforming Microphone, Comfortable, Wideband Audio, Talk-Through; Noise Canceling
Corded/Wireless
Wireless
Sound Mode
Stereo
Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1001138
Zoro #
G314908099
UPC #
840064409407
Country of Origin
Denmark
Details
Item
Headset
Includes
IMPACT 1000 Ear Pads, IMPACT 1000 ANC Ear Pads, Battery, USB-C Cable
Features
Mute Light Indicator, Ambient Noise, Active Noise Canceling, Lightweight, Breathable, Padded Headband, USB Charging, Beamforming Microphone, Comfortable, Wideband Audio, Talk-Through; Noise Canceling
Corded/Wireless
Wireless
Sound Mode
Stereo
Wireless Technology
Bluetooth
Application
Voice Call, PC, Tablet, Notebook, Office, Phone
Green Environmental Attribute
Environmentally Friendly
Series
1000
Microphone Design
Boom
Earpiece Type
Binaural
Earpiece Design
On-ear
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.