
IMPACT 1061T
Mfr # 1001173
Zoro # G414908111
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Includes
IMPACT 1000 ear pads, IMPACT 1000 ANC ear pads, Battery, Contactless charging stand (CH 40), USB-C cable
Cable Length
3.94 ft
Features
Comfortable, Active Noise Canceling, Beamforming Microphone, Adaptive Noise Cancelling with Smart Ambient
Corded/Wireless
True Wireless
Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1001173
Zoro #
G414908111
UPC #
840064409773
Country of Origin
Denmark
Dimensions
Cable Length
3.94 ft
Details
Item
Headset
Includes
IMPACT 1000 ear pads, IMPACT 1000 ANC ear pads, Battery, Contactless charging stand (CH 40), USB-C cable
Features
Comfortable, Active Noise Canceling, Beamforming Microphone, Adaptive Noise Cancelling with Smart Ambient
Corded/Wireless
True Wireless
Wireless Technology
Bluetooth
Earpiece Type
Binaural
Earpiece Design
Over-the-head
Series
1000
Application
Voice Call, Business, PC, Office
Sound Mode
Stereo, Mono
Green Environmental Attribute
Environmentally Friendly
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.