Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMPACT SC 660 USB ML

  • Mfr # 1000553

  • Zoro # G316470662


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Minimum Frequency Response
50 Hz
Ear Cushion Material
Leatherette
Earpiece Design
On-ear
Noise Canceling
Yes
Features
ActiveGard, Mute Button, Adjustable Headband, Unified Communication, Active Noise Canceling, Microsoft Teams Button, Durable, In-Line Controller, Comfortable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000553
Zoro #
G316470662
UPC #
840064000000
Country of Origin
China

Dimensions

Cable Length
9.51 ft

Details

Minimum Frequency Response
50 Hz
Ear Cushion Material
Leatherette
Earpiece Design
On-ear
Noise Canceling
Yes
Features
ActiveGard, Mute Button, Adjustable Headband, Unified Communication, Active Noise Canceling, Microsoft Teams Button, Durable, In-Line Controller, Comfortable
Earpiece Type
Binaural
Compatibility
PC, Softphone, UC and Skype for Business
Connectivity Technology
Wired
Host Interface
USB
Integrated Microphone
Yes
Maximum Frequency
18 kHz
Microphone Design
Boom
Microphone Technology
Noise Cancelling
Includes
IMPACT SC 660 USB MLCarry BagClothing ClipMagnetic Holder
Item
Headset
Sound Mode
Stereo

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.