
INTELLIGENT SPEAKER FOR MICROSOFT TEAMS ROOMS MEETING WITH TRANSCRIPTION AND VOI
Mfr # 1000895
Zoro # G115732558
product price:Â $395.85
/ea
Free Shipping & Returns
Key Features
USB
Yes
Width
4.84 in
Features
Voice Guidance, Voice Detection, LED Indicator, Echo Cancellation, Microsoft Teams Button
Length
12.43 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1000895
Zoro #
G115732558
UPC #
840064406963
Country of Origin
China
Dimensions
Width
4.84 in
Length
12.43 in
Height
2.09 in
Details
USB
Yes
Features
Voice Guidance, Voice Detection, LED Indicator, Echo Cancellation, Microsoft Teams Button
Item
Speakerphone
Color
Black
Microphone
Yes
Includes
EXPAND Capture 5 Speakerphone Powerbox USB-A Cable Power Supply Unit (Universal) Safety Guide Quick Guide Compliance Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.