Zoro Homepage

One Sided Wireless Dect System

  • Mfr # 1000561

  • Zoro # G714708329


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Color
Silver, Black
Features
Ear Hook, Rechargeable Battery, Lightweight, Secure, Acoustic Shock Protection, Comfortable, ActiveGard, Detachable Cable, Unified Communication, Fast Charging
Includes
Base Station, Audio Cable, USB Cable, Power Supply
Max. Frequency Response
6.80 kHz
Wireless Technology
DECT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000561
Zoro #
G714708329
UPC #
840064403627
Country of Origin
China

Details

Color
Silver, Black
Features
Ear Hook, Rechargeable Battery, Lightweight, Secure, Acoustic Shock Protection, Comfortable, ActiveGard, Detachable Cable, Unified Communication, Fast Charging
Includes
Base Station, Audio Cable, USB Cable, Power Supply
Item
Headset
Max. Frequency Response
6.80 kHz
Wireless Technology
DECT
Earpiece Design
On-ear
Connectivity Technology
Wireless
Compatibility
Deskphone, PC, Softphone
Min. Frequency Response
150 Hz
Wireless Operating Distance
590.6 ft
Sound Mode
Mono
Series
SD
Battery Chemistry
Lithium Polymer (Li-Polymer)
Microphone Technology
Noise Cancelling, Bi-directional, Electret, Condenser
Earpiece Type
Monaural

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.