Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OVER THE HEAD, BINAURAL VOIP USB HEADSET WITH USB ADAPTE

  • Mfr # 1000432

  • Zoro # G014908184


product price: $31.59
/ea

Key Features

Color
Black
Cable Length
6.56 ft
Features
Microphone Mute, Comfortable, Durable, In-Line Controller, Lightweight, Plug and Play
Corded/Wireless
Corded
Height
6.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000432
Zoro #
G014908184
UPC #
840064402330
Country of Origin
China

Dimensions

Cable Length
6.56 ft
Height
6.3"

Details

Color
Black
Item
Headset
Features
Microphone Mute, Comfortable, Durable, In-Line Controller, Lightweight, Plug and Play
Corded/Wireless
Corded
Max. Frequency Response
17 kHz
Microphone Technology
Noise Cancelling, Uni-directional
Sound Pressure Level
95 dB
Min. Frequency Response
42 Hz
Microphone Design
Boom
Impedance
32 Ohm
Detachable Microphone
No
Sound Mode
Stereo
Earpiece Design
On-ear
Host Interface
USB Type A
Integrated Microphone
Yes
Compatibility
PS4, Mac OSX, PC
Earpiece Type
Binaural
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.