Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OVER THE HEAD, MONAURAL VOIP HEADSET WITH USB ADAPTE

  • Mfr # 1000431

  • Zoro # G614908256


product price: $26.79
/ea

Key Features

Color
Black
Cable Length
6.56 ft
Features
Lightweight, Plug and Play, Durable, Comfortable
Corded/Wireless
Corded
Height
6.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000431
Zoro #
G614908256
UPC #
840064402323
Country of Origin
China

Dimensions

Cable Length
6.56 ft
Height
6.3"

Details

Color
Black
Item
Headset
Features
Lightweight, Plug and Play, Durable, Comfortable
Corded/Wireless
Corded
Compatibility
PC, Mac
Microphone Design
Boom
Host Interface
USB
Sound Pressure Level
95 dB
Impedance
32 Ohm
Detachable Microphone
No
Min. Frequency Response
42 Hz
Sound Mode
Mono
Earpiece Type
Monaural
Earpiece Design
On-ear
Integrated Microphone
Yes
Max. Frequency Response
17 kHz
Microphone Technology
Noise Cancelling, Uni-directional
Frequency Response
42 Hz to 17 kHz
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.