
PREMIUM WIDEBAND, DUAL-SIDED ON-THE-EAR HEADSET WITH ULTRA-NOISE CANCELLING WIDE
Mfr # 1000555
Zoro # G614908102
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Color
Silver, Black
Includes
IMPACT SC 660, Clothing Clip, Carry Bag
Cable Length
3.28 ft
Features
Durable, ActiveGard, Mute Button, Comfortable, Adjustable Headband, Unified Communication, In-Line Controller, Active Noise Canceling
Corded/Wireless
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000555
Zoro #
G614908102
UPC #
840064403566
Country of Origin
China
Dimensions
Cable Length
3.28 ft
Details
Color
Silver, Black
Item
Headset
Includes
IMPACT SC 660, Clothing Clip, Carry Bag
Features
Durable, ActiveGard, Mute Button, Comfortable, Adjustable Headband, Unified Communication, In-Line Controller, Active Noise Canceling
Corded/Wireless
Corded
Earpiece Type
Binaural
Host Interface
Easy Disconnect
Max. Frequency Response
18 kHz
Series
600
Compatibility
Deskphone
Earpiece Design
On-ear
Sound Mode
Stereo
Min. Frequency Response
50 Hz
Microphone Design
Boom
Microphone Technology
Noise Cancelling
Ear Cushion Material
Leatherette
Frequency Response
50 Hz to 18 kHz
Noise Canceling
Yes
Connectivity Technology
Wired
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.