
SC 60 USB ML
Mfr # 1000551
Zoro # G014908320
product price: $50.29
/eaKey Features
Cable Length
6.89 ft
Features
Microsoft Teams Button, ActiveGard, In-Line Controller, Unified Communication, Comfortable, Lightweight, Mute Button
Corded/Wireless
Corded
Microphone Technology
Noise Cancelling
Integrated Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000551
Zoro #
G014908320
UPC #
840064403528
Country of Origin
China
Dimensions
Cable Length
6.89 ft
Details
Color
Orange, Black
Item
Headset
Features
Microsoft Teams Button, ActiveGard, In-Line Controller, Unified Communication, Comfortable, Lightweight, Mute Button
Corded/Wireless
Corded
Microphone Technology
Noise Cancelling
Integrated Microphone
Yes
Max. Frequency Response
16 kHz
Earpiece Type
Binaural
Earpiece Design
On-ear
Min. Frequency Response
60 Hz
Detachable Microphone
No
Series
100
Sound Mode
Stereo
Compatibility
PC, Softphone
Host Interface
USB
Microphone Design
Boom
Frequency Response
60 Hz to 16 kHz
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.