
SC 665 USB
Mfr # 1000645
Zoro # G114908237
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Silver
Includes
Carry Bag, Magnetic Holder, USB Cable, Clothing Clip
Cable Length
9.51 ft
Features
Comfortable, Durable, Flexible, Active Noise Canceling, Detachable Cable, Microsoft Teams Button, In-Line Controller; Noise Canceling
Corded/Wireless
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000645
Zoro #
G114908237
UPC #
840064404464
Country of Origin
China
Dimensions
Cable Length
9.51 ft
Details
Color
Black/Silver
Item
Headset
Includes
Carry Bag, Magnetic Holder, USB Cable, Clothing Clip
Features
Comfortable, Durable, Flexible, Active Noise Canceling, Detachable Cable, Microsoft Teams Button, In-Line Controller; Noise Canceling
Corded/Wireless
Corded
Series
600
Max. Frequency Response
18 kHz
Detachable Microphone
No
Host Interface
USB, Mini-phone (3.5mm)
Earpiece Design
On-ear
Integrated Microphone
Yes
Microphone Design
Boom
Min. Frequency Response
50 Hz
Compatibility
MobilePhone, PCSoftPhone, Tablet
Frequency Response
50 Hz to 18 kHz
Noise Canceling
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.