
SD 10 ML - US
Mfr # 1000561
Zoro # G514908189
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Includes
Base Station, Audio Cable, USB Cable, Power Supply
Features
Ear Hook, Acoustic Shock Protection, Lightweight, Secure, Detachable Cable, Fast Charging, Comfortable, Unified Communication, Rechargeable Battery, ActiveGard
Corded/Wireless
Wireless
Earpiece Type
Monaural
Series
SD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000561
Zoro #
G514908189
UPC #
840064403627
Country of Origin
China
Details
Color
Black, Silver
Item
Headset
Includes
Base Station, Audio Cable, USB Cable, Power Supply
Features
Ear Hook, Acoustic Shock Protection, Lightweight, Secure, Detachable Cable, Fast Charging, Comfortable, Unified Communication, Rechargeable Battery, ActiveGard
Corded/Wireless
Wireless
Earpiece Type
Monaural
Series
SD
Max. Frequency Response
6.80 kHz
Min. Frequency Response
150 Hz
Wireless Operating Distance
590.6 ft
Earpiece Design
On-ear
Sound Mode
Mono
Compatibility
Deskphone, PC, Softphone
Wireless Technology
DECT
Microphone Technology
Bi-directional, Noise Cancelling, Electret, Condenser
Battery Chemistry
Lithium Polymer (Li-Polymer)
Frequency Response
150 Hz to 6.80 kHz
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.