
SDW 10 HS
Mfr # 1000631
Zoro # G314908235
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Voice Prompt, Busylight, Rechargeable Battery, Unified Communication, Flexible, Comfortable, Wideband Audio; Noise Canceling
Corded/Wireless
Wireless
Sound Mode
Stereo
Earpiece Design
On-ear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000631
Zoro #
G314908235
UPC #
840064404327
Country of Origin
China
Details
Color
Black
Item
Headset
Features
Voice Prompt, Busylight, Rechargeable Battery, Unified Communication, Flexible, Comfortable, Wideband Audio; Noise Canceling
Corded/Wireless
Wireless
Sound Mode
Stereo
Earpiece Design
On-ear
Ear Cushion Material
Leatherette
Wireless Operating Distance
590 ft
Earpiece Type
Binaural
Integrated Microphone
Yes
Compatibility
PC, Softphone, Desk Phone, Mobile Phone
Wireless Technology
DECT
Detachable Microphone
No
Microphone Design
Boom
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.