
SDW 5015 - US
Mfr # 1000597
Zoro # G114908251
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Base Station, Ear Hook, USB Cable, Power Supply, Audio Cable
Features
Wideband Audio, Comfortable, ActiveGard, Secure, Fast Charging, USB Charging, Unified Communication, Busylight, Rechargeable Battery, Acoustic Shock Protection, Ear Hook
Corded/Wireless
Wireless
Ear Cushion Material
Leatherette
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000597
Zoro #
G114908251
UPC #
840064403986
Country of Origin
China
Details
Color
Black
Item
Headset
Includes
Base Station, Ear Hook, USB Cable, Power Supply, Audio Cable
Features
Wideband Audio, Comfortable, ActiveGard, Secure, Fast Charging, USB Charging, Unified Communication, Busylight, Rechargeable Battery, Acoustic Shock Protection, Ear Hook
Corded/Wireless
Wireless
Ear Cushion Material
Leatherette
Max. Frequency Response
11 kHz
Earpiece Type
Monaural
Min. Frequency Response
150 Hz
Sound Mode
Mono
Microphone Technology
MEMS Technology, Noise Cancelling, Omni-directional
Wireless Operating Distance
590.6 ft
Series
SDW 5000
Wireless Technology
DECT
Compatibility
Deskphone, PC, Softphone
Earpiece Design
On-ear
Frequency Response
150 Hz to 11 kHz
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.