
SDW 5016 - US
Mfr # 1000621
Zoro # G814908186
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Base Station, Ear Hook, USB Cable, Power Supply, BT Dongle, Audio Cable
Corded/Wireless
Wireless
Wireless Operating Distance
590 ft
Earpiece Design
Behind-the-neck, Over-the-ear, On-ear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000621
Zoro #
G814908186
UPC #
840064404228
Country of Origin
China
Details
Color
Black
Item
Headset
Includes
Base Station, Ear Hook, USB Cable, Power Supply, BT Dongle, Audio Cable
Corded/Wireless
Wireless
Wireless Operating Distance
590 ft
Earpiece Design
Behind-the-neck, Over-the-ear, On-ear
Series
SDW 5000
Sound Mode
Mono
Microphone Design
Boom
Microphone Technology
Noise Cancelling, Omni-directional, MEMS Technology
Wireless Technology
Bluetooth/DECT
Earpiece Type
Monaural
Max. Frequency Response
11 kHz
Min. Frequency Response
150 Hz
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.