Zoro Homepage

SDW 5036 - US

  • Mfr # 1000625

  • Zoro # G214908076


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Base Station, USB Cable, Power Supply, Audio Cable, BT Dongle
Features
Unified Communication, ActiveGard, Comfortable, Busylight, Acoustic Shock Protection, Rechargeable Battery, Fast Charging, Secure, Wideband Audio; Noise Canceling
Corded/Wireless
Wireless
Max. Frequency Response
11 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000625
Zoro #
G214908076
UPC #
840064404266
Country of Origin
China

Details

Color
Black
Item
Headset
Includes
Base Station, USB Cable, Power Supply, Audio Cable, BT Dongle
Features
Unified Communication, ActiveGard, Comfortable, Busylight, Acoustic Shock Protection, Rechargeable Battery, Fast Charging, Secure, Wideband Audio; Noise Canceling
Corded/Wireless
Wireless
Max. Frequency Response
11 kHz
Ear Cushion Material
Leatherette
Sound Mode
Mono
Wireless Operating Distance
590.6 ft
Host Interface
USB
Series
SDW 5000
Compatibility
Deskphone, PC, Softphone, Mobile Phone, Tablet
Microphone Technology
MEMS Technology, Omni-directional, Noise Cancelling
Earpiece Type
Monaural
Min. Frequency Response
150 Hz
Earpiece Design
On-ear
Wireless Technology
Bluetooth/DECT
Noise Canceling
Yes
Frequency Response
150 Hz to 11 kHz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.