Zoro Homepage

SDW 5066 - US

  • Mfr # 1000629

  • Zoro # G714908187


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
BaseStation, USB Cable, Power Supply, Audio Cable, BTDongle
Features
Wideband Audio, Unified Communication, Fast Charging, Comfortable, Acoustic Shock Protection, Busylight, ActiveGard, Rechargeable Battery, Secure; Noise Canceling
Corded/Wireless
Wireless
Min. Frequency Response
150 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000629
Zoro #
G714908187
UPC #
840064404303
Country of Origin
China

Details

Color
Black
Item
Headset
Includes
BaseStation, USB Cable, Power Supply, Audio Cable, BTDongle
Features
Wideband Audio, Unified Communication, Fast Charging, Comfortable, Acoustic Shock Protection, Busylight, ActiveGard, Rechargeable Battery, Secure; Noise Canceling
Corded/Wireless
Wireless
Min. Frequency Response
150 Hz
Earpiece Design
On-ear
Ear Cushion Material
Leatherette
Microphone Technology
MEMS Technology, Omni-directional, Noise Cancelling
Wireless Technology
Bluetooth/DECT
Max. Frequency Response
11 kHz
Compatibility
Deskphone, PC, Softphone, Mobile Phone, Tablet
Series
SDW 5000
Host Interface
USB
Wireless Operating Distance
590.6 ft
Earpiece Type
Binaural
Sound Mode
Stereo
Frequency Response
150 Hz to 11 kHz
Noise Canceling
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.