Zoro Homepage

Sennheiser Impact CEHS-AV 04 Avaya Adapter Cable for Electronic Hook Switch 95XX 96X1IP

  • Mfr # 1000741

  • Zoro # G914866430


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Connection A
1 x RJ-9 Phone - Male
Compatibility
Epos Impact headset Series:SDW 5000, DW, SD , D 10, SDW 5035, SDW 5065Avaya Phones:14xx Series, 94xx Series, 95xx Series,, 96x1 IP Series , GXP 16xx , GXP 21xx Series, 1403, 1408, 1416, 9404, 9408, 9504, 9508
Cable Type
RJ-9/RJ-12/RJ-45
Device Supported
Electronic Hook Switch, Telephone, Wireless Headset
Cable Length
3.40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000741
Zoro #
G914866430
UPC #
840064405423
Country of Origin
China

Dimensions

Cable Length
3.40 ft

Details

Connection A
1 x RJ-9 Phone - Male
Compatibility
Epos Impact headset Series:SDW 5000, DW, SD , D 10, SDW 5035, SDW 5065Avaya Phones:14xx Series, 94xx Series, 95xx Series,, 96x1 IP Series , GXP 16xx , GXP 21xx Series, 1403, 1408, 1416, 9404, 9408, 9504, 9508
Cable Type
RJ-9/RJ-12/RJ-45
Device Supported
Electronic Hook Switch, Telephone, Wireless Headset
Item
Phone Cable
Connection B
1 x RJ-45 Network - Male, 1 x RJ-12 Phone - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.