
SINGLE-SIDED HEADSET, USB CONNECTIVITY, UC OPTIMIZED AND SKYPE FOR BUSINESS AND
Mfr # 1000550
Zoro # G914908079
product price: $45.19
/eaKey Features
Cable Length
6.89 ft
Features
In-Line Controller, Mute Button, Microsoft Teams Button, Lightweight, ActiveGard, Comfortable, Unified Communication
Corded/Wireless
Corded
Height
6.5 in
Sound Mode
Mono
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000550
Zoro #
G914908079
UPC #
840064403511
Country of Origin
China
Dimensions
Cable Length
6.89 ft
Height
6.5 in
Details
Color
Black
Item
Headset
Features
In-Line Controller, Mute Button, Microsoft Teams Button, Lightweight, ActiveGard, Comfortable, Unified Communication
Corded/Wireless
Corded
Sound Mode
Mono
Min. Frequency Response
60 Hz
Compatibility
PC Softphone
Earpiece Design
On-ear
Host Interface
USB
Integrated Microphone
Yes
Microphone Technology
Noise Cancelling
Microphone Design
Boom
Detachable Microphone
No
Series
100
Max. Frequency Response
16 kHz
Earpiece Type
Monaural
Frequency Response
60 Hz to 16 kHz
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.