Zoro Homepage

Two Sided Wireless Dect System

  • Mfr # 1000563

  • Zoro # G214708294


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Color
Silver, Black
Features
Ear Hook, Comfortable, Rechargeable Battery, Acoustic Shock Protection, ActiveGard, Fast Charging, Lightweight, Detachable Cable, Secure, Unified Communication
Includes
Base Station, Audio Cable, USB Cable, Power Supply
Min. Frequency Response
150 Hz
Wireless Technology
DECT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000563
Zoro #
G214708294
UPC #
840064403641
Country of Origin
China

Details

Color
Silver, Black
Features
Ear Hook, Comfortable, Rechargeable Battery, Acoustic Shock Protection, ActiveGard, Fast Charging, Lightweight, Detachable Cable, Secure, Unified Communication
Includes
Base Station, Audio Cable, USB Cable, Power Supply
Item
Headset
Min. Frequency Response
150 Hz
Wireless Technology
DECT
Microphone Technology
Bi-directional, Noise Cancelling, Condenser, Electret
Wireless Operating Distance
590.6 ft
Earpiece Type
Binaural
Compatibility
Deskphone, PC, Softphone
Earpiece Design
On-ear
Sound Mode
Stereo
Series
SD
Connectivity Technology
Wireless
Max. Frequency Response
6.80 kHz

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.