Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-A TO MICRO USB CABLE FOR WIRELESS IMPACT SDW 5000, DW, SD AND D 10 HEADSET S

  • Mfr # 1000708

  • Zoro # G314875612


product price: $10.95
/ea

Key Features

End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Micro USB - Male
Cable Type
Micro-USB/USB
Compatible With
Sennheiser Headsets: SDW 5000, DW, SD, D 10, VMX 200, EZX 70/80, MM400, MM 450, MM 500, MM 550-
Device Supported
Headset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000708
Zoro #
G314875612
UPC #
840064405096
Country of Origin
China

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Micro USB - Male
Cable Type
Micro-USB/USB
Compatible With
Sennheiser Headsets: SDW 5000, DW, SD, D 10, VMX 200, EZX 70/80, MM400, MM 450, MM 500, MM 550-
Device Supported
Headset
Connector on First End Details
1 x USB Type A - Male
Connector on Second End Details
1 x Micro USB - Male
Compatibility
Sennheiser Headsets: SDW 5000, DW, SD, D 10, VMX 200, EZX 70/80, MM400, MM 450, MM 500, MM 550

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.