Shop EPPENDORF
See all product information
Create Account
Centrifuge Rotor, Swing-Bucket, 85mL
- Mfr # 022639048
- Zoro # G3982294
product price:Â
$
777.99
/ea
Free Shipping & Returns
Key Features
Capacity
4 x 85mL
Capacity - Lab Equipment
4 x 85mL
For Use With
Centrifuge 5702
Lab Rotor Type
Swing-Out
Includes
(4) Round Buckets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 022639048
- Zoro #
- G3982294
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Centrifuge Rotor
- Capacity
- 4 x 85mL
- Capacity - Lab Equipment
- 4 x 85mL
- For Use With
- Centrifuge 5702
- Lab Rotor Type
- Swing-Out
- Includes
- (4) Round Buckets
Description
Centrifuge Rotor, Lab Rotor Type Swing-Out, Capacity - Lab Equipment 4 x 85mL, For Use With Centrifuge 5702
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.