Zoro Homepage

Pipette, 1000micron L

  • Mfr # 3124000121

  • Zoro # G8449262


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Size
1000uL
Material
Chemically Resistant
Color
Blue
Capacity
1000ul
Range
1000micron L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3124000121
Zoro #
G8449262
UPC #
-
Country of Origin
Germany

Dimensions

Size
1000uL

Details

Material
Chemically Resistant
Color
Blue
Capacity
1000ul
Range
1000micron L
Channel
1
Accuracy
+/-0.6%
Item
Single-Channel Pipettor
Product Type
Single-Channel Pipettor
Pipettor Type
Manual Fixed Volume
Number of Channels
1
Capacity - Maximum
1,000 ul
Autoclavable
Autoclavable
Accuracy - Maximum
0.2 %
Channel Type
Single Channel

Description

Single-Channel Pipettor, Size 1000uL, 1 Channel, Blue, Accuracy +/-0.6 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.