Pipette Tips, Filtered, 10ul S, PK960
- Mfr # 022491202
- Zoro # G3827185
product price:Â
$
149.99
/pk of 960, $0.16/ea
Free Shipping & Returns
Key Features
Type
Dual Filter, Sterile
Material of Construction
Polypropylene
Height
34 mm
Includes
(960) Tips
Color
Dark Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 022491202
- Zoro #
- G3827185
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Height
- 34 mm
- Overall Height
- 34 mm
Details
- Item
- Filtered Pipette Tip
- Type
- Dual Filter, Sterile
- Material of Construction
- Polypropylene
- Includes
- (960) Tips
- Color
- Dark Gray
- Material
- Polypropylene
- Capacity
- 0.1 to 10uL
- Special Features
- PCR Clean and Sterile
- For Use With
- Pipettes
- Accessory Type
- Filtered Pipette Tip
- Sterility
- Sterile
- Capacity - Minimum
- 0.1 ul
- Compatible Product Type
- Pipette
- Capacity - Maximum
- 10 ul
Description
Filtered Pipette Tips, Capacity 0.1 - 10 uL, Height 34 mm, Special Features PCR Clean and Sterile, For Use With Pipettes, Includes 10 Racks of 96 Tips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.